BUSS BAO63 63AMP 500V AC BS88 gG FU

Item #: 0958685

Cat #: BAO63

UPC: 051712838566

$ 67.23 EA
Company wide:
0 in stock
Documents & Guides
BUS BAO63 63AMP 500V AC BS88

Overview

BUS BAO63 63AMP 500V AC BS88
Also known as: 051712838566, BAO63, BUSBAO63

Specifications

Amps: 63
Amps: 63