BUSS BAO50 50AMP 500V AC BS88 gG FU

Item #: 0958684

Cat #: BAO50

UPC: 051712838559

$ 67.23 EA
Company wide:
0 in stock
Documents & Guides
BUS BAO50 50AMP 500V AC BS88

Overview

BUS BAO50 50AMP 500V AC BS88
Also known as: 051712838559, BAO50, BUSBAO50

Specifications

Amps: 50
Amps: 50