BUSS BAO40 40AMP 500V AC BS88 gG FU

Item #: 0958683

Cat #: BAO40

UPC: 051712838542

$ 67.23 EA
Company wide:
0 in stock
Documents & Guides
BUS BAO40 40AMP 500V AC BS88

Overview

BUS BAO40 40AMP 500V AC BS88
Also known as: 051712838542, BAO40, BUSBAO40

Specifications

Amps: 40
Amps: 40