BUSS IXL70F150 150A 700V S/COND FUS

Item #: 0958680

Cat #: IXL70F150

UPC: 051712845182

$ 1490.21 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS IXL70F150 150A 700V S/CON

Overview

BUS IXL70F150 150A 700V S/CON
Also known as: 051712845182, IXL70F150, BUSIXL70F150

Specifications

No Specifications Available