
Fuse, 6 Amp Fast-Acting Midget, Fiber, 13/32" x 1-1/2", 125V
Item #: 0958672
Cat #: BAF-6
UPC: 051712320061
$ 10.60 EA
Company wide:
0
in stock
Documents & Guides
Fuse, Fast-Acting Ferrule, Midget, 6 Amp, 125Vac, 13/32" x 1-1/2", Fiber Tube, Nickel Plated Brass Endcaps, 10 per Package
Overview
Fuse, Fast-Acting Ferrule, Midget, 6 Amp, 125Vac, 13/32" x 1-1/2", Fiber Tube, Nickel Plated Brass Endcaps, 10 per Package
Bussmann offers the broadest selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc
Also known as: 051712320061, BAF-6, BUSBAF6
Specifications
| Amps: | 6 |
| Diameter: | 13/32 in |
| Speed: | Fast Acting |
| Color: | Green |
| Length: | 1 1/2 in |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Class: | Midget |
| Interrupt Rating AC: | 10 kA |
| Amps: | 6 |
| Speed: | Fast Acting |
| Length: | 1 1/2 in |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 10 kA |
| Diameter: | 13/32 in |
| Color: | Green |
| Volts AC: | 250 |
| Class: | Midget |