1
more

2-1/2 Amp Fast-Acting Midget Fuse, Fibre, 13/32" x 1-1/2", 250V
Item #: 0958668
Cat #: BAF-2-1/2
UPC: 051712320139
$ 19.13 EA
Company wide:
0
in stock
Documents & Guides
2-1/2 Amp Fast-Acting Midget Fuse, Ferrule, Fibre, 13/32" x 1-1/2", 250V, Fibre Tube, Nickel Plated Brass Endcaps
Overview
2-1/2 Amp Fast-Acting Midget Fuse, Ferrule, Fibre, 13/32" x 1-1/2", 250V, Fibre Tube, Nickel Plated Brass Endcaps
Also known as: 051712320139, BAF-2-1/2, BUSBAF212
Specifications
| Diameter: | 13/32 in |
| Speed: | Fast Acting |
| Color: | Green |
| Length: | 1 1/2 in |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Class: | Midget |
| Amps: | 2.500 |
| Interrupt Rating AC: | 10 kA |
| Diameter: | 13/32 in |
| Color: | Green |
| Volts AC: | 250 |
| Class: | Midget |
| Interrupt Rating AC: | 10 kA |
| Speed: | Fast Acting |
| Length: | 1 1/2 in |
| Mounting: | Cartridge |
| Amps: | 2.500 |