
20A Fast-Acting Midget Fuse, Fiber, 13/32" x 1-1/2", 250VAC
Item #: 0958665
Cat #: BAF-20
UPC: 051712320207
$ 8.92 EA
Company wide:
71
in stock
Documents & Guides
Fuse, Fast-Acting Ferrule, Midget, 20 Amp, 250 Volt AC, 13/32" x 1-1/2", Fiber Tube, Nickel Plated Brass Endcaps, 10 per Package
Overview
Fuse, Fast-Acting Ferrule, Midget, 20 Amp, 250 Volt AC, 13/32" x 1-1/2", Fiber Tube, Nickel Plated Brass Endcaps, 10 per Package
Bussmann offers the broadest selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc
Also known as: 051712320207, BAF-20, BUSBAF20
Specifications
| Diameter: | 13/32 in |
| Speed: | Fast Acting |
| Color: | Green |
| Length: | 1 1/2 in |
| Amps: | 20 |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Class: | Midget |
| Interrupt Rating AC: | 10 kA |
| Diameter: | 13/32 in |
| Color: | Green |
| Amps: | 20 |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 10 kA |
| Speed: | Fast Acting |
| Length: | 1 1/2 in |
| Volts AC: | 250 |
| Class: | Midget |