Fuse, 1-1/2 Amp Fast-Acting Midget, Fibre, 13/32" x 1-1/2", 250V

Item #: 0958661

Cat #: BAF-1-1/2

UPC: 051712320122

$ 19.13 EA
Company wide:
0 in stock
Documents & Guides
1-1/2 Amp Fast-Acting Midget Fuse, Ferrule, Fibre, 13/32" x 1-1/2", 250V, Fibre Tube, Nickel Plated Brass Endcaps

Overview

1-1/2 Amp Fast-Acting Midget Fuse, Ferrule, Fibre, 13/32" x 1-1/2", 250V, Fibre Tube, Nickel Plated Brass Endcaps
Also known as: 051712320122, BAF-1-1/2, BUSBAF112

Specifications

Speed: Fast Acting
Material: Fiber
Type: Fuse
Class: Midget
Interrupt Rating DC: 10 kA, 100 kA
Speed: Fast Acting
Type: Fuse
Interrupt Rating DC: 10 kA, 100 kA
Material: Fiber
Class: Midget