1/4 Amp Fast-Acting Midget Fuse, Fibre, 13/32" x 1-1/2", 250V

Item #: 0958658

Cat #: BAF-1/4

UPC: 051712118699

$ 26.94 EA
Company wide:
0 in stock
Documents & Guides
1/4 Amp Fast-Acting Midget Fuse, Ferrule, Fibre, 13/32" x 1-1/2", 250V, Fibre Tube, Nickel Plated Brass Endcaps

Overview

1/4 Amp Fast-Acting Midget Fuse, Ferrule, Fibre, 13/32" x 1-1/2", 250V, Fibre Tube, Nickel Plated Brass Endcaps
Also known as: 051712118699, BAF-1/4, BUSBAF14

Specifications

Speed: Fast Acting
Type: Fuse
Amps: 0.250
Interrupt Rating DC: 35, 10 kA
Class: Midget
Speed: Fast Acting
Amps: 0.250
Class: Midget
Type: Fuse
Interrupt Rating DC: 35, 10 kA