
1A Fast-Acting Midget Fuse, Fibre, 13/32" x 1-1/2", 250V
Item #: 0958654
Cat #: BAF-1
UPC: 051712320016
$ 10.60 EA
Company wide:
109
in stock
Documents & Guides
1 Amp Fast-Acting Midget Fuse, Ferrule, Fibre, 13/32" x 1-1/2", 250V, Fibre Tube, Nickel Plated Brass Endcaps
Overview
1 Amp Fast-Acting Midget Fuse, Ferrule, Fibre, 13/32" x 1-1/2", 250V, Fibre Tube, Nickel Plated Brass Endcaps
Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class. This helps ensure the correct replacement fuse is always installed and the voltage and interrupting ratings remain the same.
Also known as: 051712320016, BAF-1, BUSBAF1
Specifications
| Diameter: | 13/32 in |
| Interrupt Rating AC: | 35, 10 kA |
| Speed: | Fast Acting |
| Amps: | 1 |
| Color: | Green |
| Length: | 1 1/2 in |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Class: | Midget |
| Diameter: | 13/32 in |
| Speed: | Fast Acting |
| Color: | Green |
| Volts AC: | 250 |
| Class: | Midget |
| Interrupt Rating AC: | 35, 10 kA |
| Amps: | 1 |
| Length: | 1 1/2 in |
| Mounting: | Cartridge |