Aux Contact, 1NO+1NC Low

Item #: 0958647

Cat #: BAC11

UPC: 051712401609

$ 69.05 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series BAC auxiliary contact, auxiliary contact, 125 Vac, 1 A, 1NC contact, 1NC contact, 1NO

Overview

Eaton Bussmann series BAC auxiliary contact, auxiliary contact, 125 Vac, 1 A, 1NC contact, 1NC contact, 1NO

Bussmann series enclosed rotary disconnects provide an easy to install solution for providing a switch for power. Enclosed compact circuit protectors (CCP) offer some of the smallest options in the market for increasing protection and panel SCCR, available for 30 amp Class CC fuses, and up to 60A for class CF fuses. Other UL 98 options include up to 1200A non-fused and up to 800A Class L fused options. UL 508 load break disconnects for control and disconnecting means for motor applications.

Also known as: 051712401609, BAC11, BUSBAC11

Specifications

Amps: 1
Amps: 1