1
more

Auxiliary Contact, Compact 1NO+1NC, 240VAC, 10A,
Item #: 0958633
Cat #: BAC01
UPC: 051712401548
$ 73.99 EA
Company wide:
1
in stock
Documents & Guides
BAC auxiliary contact, Auxiliary Contact, 240 Volt AC, 10 Amp, 1 Normally Open/1 Normally Closed Contact
Overview
BAC auxiliary contact, Auxiliary Contact, 240 Volt AC, 10 Amp, 1 Normally Open/1 Normally Closed Contact
Bussmann series enclosed rotary disconnects provide an easy to install solution for providing a switch for power. Enclosed compact circuit protectors (CCP) offer some of the smallest options in the market for increasing protection and panel SCCR, available for 30 amp Class CC fuses, and up to 60A for class CF fuses. Other UL 98 options include up to 1200A non-fused and up to 800A Class L fused options. UL 508 load break disconnects for control and disconnecting means for motor applications.
Also known as: 051712401548, BAC01, BUSBAC01
Specifications
| Poles: | 2 |
| Mounting: | Side |
| Amps: | 10 |
| Type: | Auxilairy Contact |
| Volts AC: | 240 |
| Poles: | 2 |
| Amps: | 10 |
| Volts AC: | 240 |
| Mounting: | Side |
| Type: | Auxilairy Contact |