BUSS HIGH VOLTAGE FUSE

Item #: 0958625

Cat #: HVR-1

UPC: 051712720557

$ 169.97 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
PT Fuse, Non-time delay, fast-acting, 1A, 1 kV, kVA- 500 AC only short circuit rating, 4 hr at 100% (minimum), 1 hr at 150% (maximum) response time, 1 barrel, 0.41 in diameter

Overview

PT Fuse, Non-time delay, fast-acting, 1A, 1 kV, kVA- 500 AC only short circuit rating, 4 hr at 100% (minimum), 1 hr at 150% (maximum) response time, 1 barrel, 0.41 in diameter
Also known as: 051712720557, HVR-1, BUSHVR1

Specifications

Speed: Fast Acting, Non-Time Delay
Amps: 1
Type: High Voltage Fuse
Volts AC: 1000
Speed: Fast Acting, Non-Time Delay
Type: High Voltage Fuse
Amps: 1
Volts AC: 1000