Fuse, 1/8A, 1000VAC, High Voltage, Non-Time Delay

Item #: 0958602

Cat #: HVJ-1/8

UPC: 051712720267

$ 94.33 EA
Company wide:
0 in stock
Documents & Guides
Fuse, 1/8 Amp, 1000 Volt AC, High Voltage, Non-Time Delay

Overview

Fuse, 1/8 Amp, 1000 Volt AC, High Voltage, Non-Time Delay
Also known as: 051712720267, HVJ-1/8, BUSHVJ18

Specifications

Volts AC: 1kV
Type: Fuse
Speed: Non-Time Delay
Amps: 0.125
Mounting: Cartridge
Volts AC: 1kV
Speed: Non-Time Delay
Mounting: Cartridge
Type: Fuse
Amps: 0.125