BUSS HIGH VOLTAGE FUSE

Item #: 0958599

Cat #: HVJ-1/16

UPC: 051712720250

$ 98.47 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
1/16A 5000V Non-Time Delay Fuse

Overview

1/16A 5000V Non-Time Delay Fuse
Also known as: 051712720250, HVJ-1/16, BUSHVJ116

Specifications

Mounting: Side, External
Type: SPD
Interrupt Rating DC: 400
IP/NEMA Rating: NEMA 4
Mounting: Side, External
Interrupt Rating DC: 400
Type: SPD
IP/NEMA Rating: NEMA 4