Fuse, 1A, 1000VAC, High Voltage, Non-Time Delay

Item #: 0958597

Cat #: HVJ-1

UPC: 051712720311

$ 101.89 EA
Company wide:
0 in stock
Documents & Guides
Fuse, 1 Amp, 1000 Volt AC, High Voltage, Non-Time Delay

Overview

Fuse, 1 Amp, 1000 Volt AC, High Voltage, Non-Time Delay
Also known as: 051712720311, HVJ-1, BUSHVJ1

Specifications

Speed: Fast Acting, Non-Time Delay
Amps: 1
Type: High Voltage Fuse
Volts AC: 1000
Speed: Fast Acting, Non-Time Delay
Type: High Voltage Fuse
Amps: 1
Volts AC: 1000