BUSS HIGH VOLTAGE FUSE

Item #: 0958567

Cat #: HVA-2/10

UPC: 051712720007

$ 176.36 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
PT Fuse, Non-time delay, fast-acting, 2/10A, 1 kV, 20 kW DC/30 kVA AC short circuit rating, 4 hr at 110% (minimum), 1 hr at 135% (maximum) response time, 1 barrel, 0.41 in diameter

Overview

PT Fuse, Non-time delay, fast-acting, 2/10A, 1 kV, 20 kW DC/30 kVA AC short circuit rating, 4 hr at 110% (minimum), 1 hr at 135% (maximum) response time, 1 barrel, 0.41 in diameter
Also known as: 051712720007, HVA-2/10, BUSHVA210

Specifications

Type: High Voltage Fuse
Type: High Voltage Fuse