BUSS HIGH VOLTAGE FUSE

Item #: 0958564

Cat #: HVA-10

UPC: 051712171274

Company wide:
0 in stock
Documents & Guides
No Documents Available
PT Fuse, Non-time delay, fast-acting, 10A, 1 kV, 20 kW DC/30 kVA AC short circuit rating, 4 hr at 110% (minimum), 1 hr at 135% (maximum) response time, 1 barrel, 0.41 in diameter

Overview

PT Fuse, Non-time delay, fast-acting, 10A, 1 kV, 20 kW DC/30 kVA AC short circuit rating, 4 hr at 110% (minimum), 1 hr at 135% (maximum) response time, 1 barrel, 0.41 in diameter
Also known as: 051712171274, HVA-10, BUSHVA10

Specifications

Speed: Fast Acting, Non-Time Delay
Amps: 10
Type: High Voltage Fuse
Volts AC: 1000
Speed: Fast Acting, Non-Time Delay
Type: High Voltage Fuse
Amps: 10
Volts AC: 1000