Disconnect, Pullout, AC, Non-Fusible, 60A, 240VAC, NEMA 3R

Item #: 0958524

Cat #: B222-60NF

UPC: 051712317160

$ 163.36 EA
Company wide:
0 in stock
Documents & Guides
Air Conditioning Disconnect, Non-Fusible, 60 Amp, 240 Volt AC, NEMA 3R, Rainproof, Pullout Unit, Padlockable

Overview

Air Conditioning Disconnect, Non-Fusible, 60 Amp, 240 Volt AC, NEMA 3R, Rainproof, Pullout Unit, Padlockable

Fused and non-fused pullout AC disconnects in NEMA 3R enclosures. Fused versions are available in 30 and 60 amp ratings with or without selftesting GFCI receptacles. Nonfused versions are available in 60 amp versions with or without self-testing GFCI receptacles.

Also known as: 051712317160, B222-60NF, BUSB22260NF

Specifications

Poles: 2
Type: Pull Out, Non-Fused, AC Disconnect
Mounting: Surface
Volts AC: 240
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 2
Mounting: Surface
Amps: 60
Type: Pull Out, Non-Fused, AC Disconnect
Volts AC: 240
IP/NEMA Rating: NEMA 3R