ATR, Micro II, Automotive Blade Fuse, 2 Leg 7.5A, Brown, 32VDC

Item #: 0958493

Cat #: ATR-7-1/2

UPC: 051712405003

$ 2.06 EA
Company wide:
0 in stock
Documents & Guides
ATR, Micro II, Automotive Blade Fuse, 2 Leg 7.5 Amp, Brown Color Code, 32 Volt DC, Used with domestic and imported cars

Overview

ATR, Micro II, Automotive Blade Fuse, 2 Leg 7.5 Amp, Brown Color Code, 32 Volt DC, Used with domestic and imported cars

Bussmann series IEC fuse blocks and holders A range of PV fuse accessories for NH sizes 1, 2 and 3 specifically designed for use with Bussmann NH PV fuses.

Also known as: 051712405003, ATR-7-1/2, BUSATR712

Specifications

Color: Brown
Speed: Fast Acting
Volts DC: 32
Mounting: Socket
Amps: 7.500
Interrupt Rating DC: 1 kA
Family / Style: ATR
Color: Brown
Volts DC: 32
Amps: 7.500
Family / Style: ATR
Speed: Fast Acting
Mounting: Socket
Interrupt Rating DC: 1 kA