ATR, Micro II, Automotive Blade Fuse, 2 Leg 5A, Tan, 32VDC

Item #: 0958492

Cat #: ATR-5

UPC: 051712404990

$ 2.06 EA
Company wide:
0 in stock
Documents & Guides
ATR, Micro II, Automotive Blade Fuse, 2 Leg 5 Amp, Tan Color Code, 32 Volt DC, Used with domestic and imported cars

Overview

ATR, Micro II, Automotive Blade Fuse, 2 Leg 5 Amp, Tan Color Code, 32 Volt DC, Used with domestic and imported cars

Bussmann series IEC fuse blocks and holders A range of PV fuse accessories for NH sizes 1, 2 and 3 specifically designed for use with Bussmann NH PV fuses.

Also known as: 051712404990, ATR-5, BUSATR5

Specifications

Speed: Fast Acting
Amps: 5
Volts DC: 32
Mounting: Socket
Color: Tan
Interrupt Rating DC: 1 kA
Family / Style: ATR
Interrupt Rating AC: 1 kA
Speed: Fast Acting
Volts DC: 32
Color: Tan
Family / Style: ATR
Amps: 5
Mounting: Socket
Interrupt Rating DC: 1 kA
Interrupt Rating AC: 1 kA