ATR, Micro II, Automotive Blade Fuse, 2 Leg 30A, Green, 32VDC

Item #: 0958491

Cat #: ATR-30

UPC: 051712405058

$ 2.06 EA
Company wide:
0 in stock
Documents & Guides
ATR, Micro II, Automotive Blade Fuse, 2 Leg 30 Amp, Green Color Code, 32 Volt DC, Used with domestic and imported cars

Overview

ATR, Micro II, Automotive Blade Fuse, 2 Leg 30 Amp, Green Color Code, 32 Volt DC, Used with domestic and imported cars

Bussmann series IEC fuse blocks and holders A range of PV fuse accessories for NH sizes 1, 2 and 3 specifically designed for use with Bussmann NH PV fuses.

Also known as: 051712405058, ATR-30, BUSATR30

Specifications

Speed: Fast Acting
Color: Green
Volts DC: 32
Mounting: Socket
Amps: 30
Interrupt Rating DC: 1 kA
Family / Style: ATR
Interrupt Rating AC: 1 kA
Speed: Fast Acting
Volts DC: 32
Amps: 30
Family / Style: ATR
Color: Green
Mounting: Socket
Interrupt Rating DC: 1 kA
Interrupt Rating AC: 1 kA