ATR, Micro II, Automotive Blade Fuse, 2 Leg 25A, Clear, 32VDC

Item #: 0958490

Cat #: ATR-25

UPC: 051712405041

$ 2.06 EA
Company wide:
0 in stock
Documents & Guides
ATR, Micro II, Automotive Blade Fuse, 2 Leg 25 Amp, Clear Color Code, 32 Volt DC, Used with domestic and imported cars

Overview

ATR, Micro II, Automotive Blade Fuse, 2 Leg 25 Amp, Clear Color Code, 32 Volt DC, Used with domestic and imported cars

Bussmann series IEC fuse blocks and holders A range of PV fuse accessories for NH sizes 1, 2 and 3 specifically designed for use with Bussmann NH PV fuses.

Also known as: 051712405041, ATR-25, BUSATR25

Specifications

Color: Clear
Speed: Fast Acting
Volts DC: 32
Mounting: Socket
Amps: 25
Interrupt Rating DC: 1 kA
Family / Style: ATR
Interrupt Rating AC: 1 kA
Color: Clear
Volts DC: 32
Amps: 25
Family / Style: ATR
Speed: Fast Acting
Mounting: Socket
Interrupt Rating DC: 1 kA
Interrupt Rating AC: 1 kA