ATR, Micro II, Automotive Blade Fuse, 2 Leg 20A, Yellow, 32VDC

Item #: 0958489

Cat #: ATR-20

UPC: 051712405034

$ 2.06 EA
Company wide:
0 in stock
Documents & Guides
ATR, Micro II, Automotive Blade Fuse, 2 Leg 20 Amp, Yellow Color Code, 32 Volt DC, Used with domestic and imported cars

Overview

ATR, Micro II, Automotive Blade Fuse, 2 Leg 20 Amp, Yellow Color Code, 32 Volt DC, Used with domestic and imported cars

Bussmann series IEC fuse blocks and holders A range of PV fuse accessories for NH sizes 1, 2 and 3 specifically designed for use with Bussmann NH PV fuses.

Also known as: 051712405034, ATR-20, BUSATR20

Specifications

Speed: Fast Acting
Volts DC: 32
Mounting: Socket
Amps: 20
Color: Yellow
Interrupt Rating DC: 1 kA
Family / Style: ATR
Interrupt Rating AC: 1 kA
Speed: Fast Acting
Mounting: Socket
Color: Yellow
Family / Style: ATR
Volts DC: 32
Amps: 20
Interrupt Rating DC: 1 kA
Interrupt Rating AC: 1 kA