Fuse, 7-1/2 Amp Automotive Blade-Type, Brown, 32V, Type ATM

Item #: 0958485

Cat #: ATM-7-1/2

UPC: 051712814621

$ 2.62 EA
Company wide:
0 in stock
Documents & Guides
7-1/2 Amp Automotive Blade-Type Fuse, Brown, 32V DC, Type ATM, 1000 Amp Interrupting Rating, Fast-Acting

Overview

7-1/2 Amp Automotive Blade-Type Fuse, Brown, 32V DC, Type ATM, 1000 Amp Interrupting Rating, Fast-Acting

The ATM, ATC™ and MAXI fuses use the same universal color-coding as traditional non-illuminating fuses. Illuminating fuse holders allow adding circuits with EasyID, but use regular ATM and ATC blade fuses.

Also known as: 051712814621, ATM-7-1/2, BUSATM712

Specifications

Color: Brown
Speed: Fast Acting
Volts DC: 32
Mounting: Socket
Interrupt Rating DC: 1 kA
Color: Brown
Volts DC: 32
Interrupt Rating DC: 1 kA
Speed: Fast Acting
Mounting: Socket