ATM MINI BLADE FUSE - 3 AMP (5 in TIN)

Item #: 0958480

Cat #: ATM-3

UPC: 051712814591

$ 2.53 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series ATM blade fuse, Color code violet, 32 Vdc, 3A, 1 kAIC, Non Indicating, Blade fuse, Blade end, Colored plastic housing, zinc fuse element

Overview

Eaton Bussmann series ATM blade fuse, Color code violet, 32 Vdc, 3A, 1 kAIC, Non Indicating, Blade fuse, Blade end, Colored plastic housing, zinc fuse element

Automotive blade fuses are the industry standard - used in most domestic and imported cars today. All Bussmann series blade fuses meet or exceed OEM and SAE standards. The easyID indicating blade fuses use LED technology making it easier to spot blown fuses in panels tucked in dark locations.

Also known as: 051712814591, ATM-3, BUSATM3

Specifications

Type: Automotive, Fuse
Speed: Fast Acting
Mounting: Blade
Volts DC: 32
Amps: 3
Color: Violet
Type: Automotive, Fuse
Mounting: Blade
Amps: 3
Speed: Fast Acting
Volts DC: 32
Color: Violet