7-1/2A Automotive Blade-Type Fuse, Brown, 32V, Type ATC

Item #: 0958467

Cat #: ATC-7-1/2

UPC: 051712703239

$ 2.09 EA
Company wide:
27 in stock
Documents & Guides
7-1/2 Amp Automotive Blade-Type Fuse, Brown, 32V DC, Type ATC, 1000 Amp Interrupting Rating, Fast-Acting

Overview

7-1/2 Amp Automotive Blade-Type Fuse, Brown, 32V DC, Type ATC, 1000 Amp Interrupting Rating, Fast-Acting

Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class.

Also known as: 051712703239, ATC-7-1/2, BUSATC712

Specifications

Color: Brown
Speed: Fast Acting
Volts DC: 32
Mounting: Socket
Amps: 7.500
Interrupt Rating DC: 1 kA
Interrupt Rating AC: 1 kA
Color: Brown
Volts DC: 32
Amps: 7.500
Interrupt Rating AC: 1 kA
Speed: Fast Acting
Mounting: Socket
Interrupt Rating DC: 1 kA