5A Automotive Blade-Type Fuse, Tan, 32V, Type ATC

Item #: 0958466

Cat #: ATC-5

UPC: 051712703222

$ 1.52 EA
Company wide:
245 in stock
Documents & Guides
5 Amp Automotive Blade-Type Fuse, Tan, 32V DC, Type ATC, 1000 Amp Interrupting Rating, Fast-Acting

Overview

5 Amp Automotive Blade-Type Fuse, Tan, 32V DC, Type ATC, 1000 Amp Interrupting Rating, Fast-Acting

Fast-acting, color-coded blade fuse for automotive and control circuit applications.

Also known as: 051712703222, ATC-5, BUSATC5

Specifications

Speed: Fast Acting
Amps: 5
Volts DC: 32
Mounting: Socket
Color: Tan
Interrupt Rating DC: 1 kA
Interrupt Rating AC: 1 kA
Speed: Fast Acting
Volts DC: 32
Color: Tan
Interrupt Rating AC: 1 kA
Amps: 5
Mounting: Socket
Interrupt Rating DC: 1 kA