Fuse, 40 Amp Automotive Blade-Type, Orange, 32V, Type ATC

Item #: 0958465

Cat #: ATC-40

UPC: 051712735704

$ 1.65 EA
Company wide:
0 in stock
Documents & Guides
40 Amp Automotive Blade-Type Fuse, Orange, 32V DC, Type ATC, 1000 Amp Interrupting Rating, Fast-Acting

Overview

40 Amp Automotive Blade-Type Fuse, Orange, 32V DC, Type ATC, 1000 Amp Interrupting Rating, Fast-Acting

A range of UL® Recognized fast-acting ATC blade fuses for automotive and low voltage control circuits. Featuring the same form, fit, and electrical and performance characteristics, ATC fuses are available in a variety of housing materials specific to orderable catalog numbers to meet application needs.

Also known as: 051712735704, ATC-40, BUSATC40

Specifications

Volts DC: 32
Mounting: Socket
Color: Orange
Amps: 40
Interrupt Rating DC: 1 kA
Interrupt Rating AC: 1 kA
Volts DC: 32
Color: Orange
Interrupt Rating DC: 1 kA
Mounting: Socket
Amps: 40
Interrupt Rating AC: 1 kA