3A Automotive Blade-Type Fuse, Violet, 32V, Type ATC

Item #: 0958463

Cat #: ATC-3

UPC: 051712703215

$ 2.09 EA
Company wide:
125 in stock
Documents & Guides
3 Amp Automotive Blade-Type Fuse, Violet, 32V DC, Type ATC, 1000 Amp Interrupting Rating, Fast-Acting

Overview

3 Amp Automotive Blade-Type Fuse, Violet, 32V DC, Type ATC, 1000 Amp Interrupting Rating, Fast-Acting

A range of UL® Recognized fast acting ATC blade fuses for automotive and low voltage control circuits. Featuring the same form, fit and electrical and performance characteristics, ATC fuses are available in a variety of housing materials specific to orderable catalog numbers to meet application needs.

Also known as: 051712703215, ATC-3, BUSATC3

Specifications

Volts DC: 32
Mounting: Socket
Amps: 3
Color: Violet
Interrupt Rating DC: 1 kA
Interrupt Rating AC: 1 kA
Volts DC: 32
Amps: 3
Interrupt Rating DC: 1 kA
Mounting: Socket
Color: Violet
Interrupt Rating AC: 1 kA