25A Automotive Blade-Type Fuse, Clear, 32V, Type ATC

Item #: 0958462

Cat #: ATC-25

UPC: 051712703277

$ 1.52 EA
Company wide:
110 in stock
Documents & Guides
25 Amp Automotive Blade-Type Fuse, Clear, 32V DC, Type ATC, 1000 Amp Interrupting Rating, Fast-Acting

Overview

25 Amp Automotive Blade-Type Fuse, Clear, 32V DC, Type ATC, 1000 Amp Interrupting Rating, Fast-Acting

ATC blade fuses use the industry standard color coding to indicate amp rating. Bussmann series ATC fuses are UL recognized and feature an enclosed element for electrical isolation, corrosion resistance and longer service life. BK/ATC-5 through 30 A also available with open body.

Also known as: 051712703277, ATC-25, BUSATC25

Specifications

Color: Clear
Volts DC: 32
Mounting: Socket
Amps: 25
Interrupt Rating DC: 1 kA
Interrupt Rating AC: 1 kA
Color: Clear
Mounting: Socket
Interrupt Rating DC: 1 kA
Volts DC: 32
Amps: 25
Interrupt Rating AC: 1 kA