Fuse, 2 Amp Automotive Blade-Type, Gray, 32V, Type ATC

Item #: 0958461

Cat #: ATC-2

UPC: 051712813433

$ 2.32 EA
Company wide:
0 in stock
Documents & Guides
2 Amp Automotive Blade-Type Fuse, Gray, 32V DC, Type ATC, 1000 Amp Interrupting Rating,

Overview

2 Amp Automotive Blade-Type Fuse, Gray, 32V DC, Type ATC, 1000 Amp Interrupting Rating,

Fast-acting, color-coded blade fuse for automotive and control circuit applications.

Also known as: 051712813433, ATC-2, BUSATC2

Specifications

Type: Automotive, Blade, Fuse
Speed: Fast Acting
Volts DC: 32
Mounting: Socket
Color: Gray
Amps: 2
Interrupt Rating DC: 1 kA
Interrupt Rating AC: 1 kA
Type: Automotive, Blade, Fuse
Volts DC: 32
Color: Gray
Interrupt Rating DC: 1 kA
Speed: Fast Acting
Mounting: Socket
Amps: 2
Interrupt Rating AC: 1 kA