Fuse, 1 Amp Automotive Blade-Type, Black, 32V, Type ATC

Item #: 0958459

Cat #: ATC-1

UPC: 051712813426

$ 2.32 EA
Company wide:
0 in stock
Documents & Guides
1 Amp Automotive Blade-Type Fuse, Black, 32V DC, Type ATC, 1000 Amp Interrupting Rating,

Overview

1 Amp Automotive Blade-Type Fuse, Black, 32V DC, Type ATC, 1000 Amp Interrupting Rating,

Fast-acting, color-coded blade fuse for automotive and control circuit applications.

Also known as: 051712813426, ATC-1, BUSATC1

Specifications

Type: Automotive, Blade, Fuse
Speed: Fast Acting
Amps: 1
Volts DC: 32
Mounting: Socket
Color: Black
Interrupt Rating DC: 1 kA
Interrupt Rating AC: 1 kA
Type: Automotive, Blade, Fuse
Amps: 1
Mounting: Socket
Interrupt Rating DC: 1 kA
Speed: Fast Acting
Volts DC: 32
Color: Black
Interrupt Rating AC: 1 kA