700 Amp Very Fast-Acting Limiter, 125V

Item #: 0958452

Cat #: ANN-700

UPC: 051712706476

$ 219.74 EA
Company wide:
0 in stock
Documents & Guides
700 Amp Very Fast-Acting Aircraft Limiter, 125V

Overview

700 Amp Very Fast-Acting Aircraft Limiter, 125V
Also known as: 051712706476, ANN-700, BUSANN700

Specifications

Mounting: Stud
Amps: 700
Speed: Very Fast Acting
Type: Aircraft Limiter
Mounting: Stud
Speed: Very Fast Acting
Amps: 700
Type: Aircraft Limiter