50 Amp Very Fast-Acting Limiter, 125V

Item #: 0958450

Cat #: ANN-50

UPC: 051712706285

$ 143.03 EA
Company wide:
0 in stock
Documents & Guides
50 Amp Very Fast-Acting Aircraft Limiter, 125V

Overview

50 Amp Very Fast-Acting Aircraft Limiter, 125V
Also known as: 051712706285, ANN-50, BUSANN50

Specifications

Mounting: Stud
Volts DC: 80
Amps: 50
Interrupt Rating DC: 2.700 kA
Volts AC: 125
Length: 81 mm
Type: Fast Blow
Width: 22.200 mm
Mounting: Stud
Amps: 50
Volts AC: 125
Type: Fast Blow
Volts DC: 80
Interrupt Rating DC: 2.700 kA
Length: 81 mm
Width: 22.200 mm