80 Amp Non-Time-Delay Low Voltage Limiter, 32V

Item #: 0958443

Cat #: ANL-80

UPC: 051712706117

$ 132.39 EA
Company wide:
0 in stock
Documents & Guides
80 Amp Non-Time-Delay Low Voltage Aircraft Limiter, 32Vac/80Vdc, 6,000A IR AC, 2700A IR DC

Overview

80 Amp Non-Time-Delay Low Voltage Aircraft Limiter, 32Vac/80Vdc, 6,000A IR AC, 2700A IR DC
Also known as: 051712706117, ANL-80, BUSANL80

Specifications

Mounting: Stud
Type: Fuse, Limiter
Speed: Non-Time Delay
Amps: 80
Volts DC: 80
Volts AC: 32
Length: 81 mm
Interrupt Rating DC: 6 kA
Width: 22.200 mm
Mounting: Stud
Speed: Non-Time Delay
Volts DC: 80
Length: 81 mm
Width: 22.200 mm
Type: Fuse, Limiter
Amps: 80
Volts AC: 32
Interrupt Rating DC: 6 kA