675 Amp Non-Time-Delay Low Voltage Limiter, 32V

Item #: 0958441

Cat #: ANL-675

UPC: 051712107846

$ 265.09 EA
Company wide:
0 in stock
Documents & Guides
675 Amp Non-Time-Delay Low Voltage Aircraft Limiter, 32Vac/80Vdc, 6,000A IR AC, 2700A IR DC

Overview

675 Amp Non-Time-Delay Low Voltage Aircraft Limiter, 32Vac/80Vdc, 6,000A IR AC, 2700A IR DC
Also known as: 051712107846, ANL-675, BUSANL675

Specifications

Mounting: Stud
Speed: Non-Time Delay
Amps: 675
Type: Limiter Fuse
Volts DC: 80
Volts AC: 32
Length: 81 mm
Interrupt Rating DC: 6 kA
Width: 22.200 mm
Mounting: Stud
Amps: 675
Volts DC: 80
Length: 81 mm
Width: 22.200 mm
Speed: Non-Time Delay
Type: Limiter Fuse
Volts AC: 32
Interrupt Rating DC: 6 kA