60 Amp Non-Time-Delay Low Voltage Limiter, 32V

Item #: 0958439

Cat #: ANL-60

UPC: 051712706070

$ 166.48 EA
Company wide:
0 in stock
Documents & Guides
60 Amp Non-Time-Delay Low Voltage Aircraft Limiter, 32Vac/80Vdc, 6,000A IR AC, 2700A IR DC

Overview

60 Amp Non-Time-Delay Low Voltage Aircraft Limiter, 32Vac/80Vdc, 6,000A IR AC, 2700A IR DC
Also known as: 051712706070, ANL-60, BUSANL60

Specifications

Mounting: Stud
Type: Fuse, Aircraft Limiter
Speed: Non-Time Delay
Volts DC: 80
Volts AC: 32
Amps: 60
Length: 81 mm
Interrupt Rating DC: 6 kA
Width: 22.200 mm
Mounting: Stud
Speed: Non-Time Delay
Volts AC: 32
Length: 81 mm
Width: 22.200 mm
Type: Fuse, Aircraft Limiter
Volts DC: 80
Amps: 60
Interrupt Rating DC: 6 kA