BUSS ANL-325 ANL CURRENT LIMITER FU

Item #: 0958433

Cat #: ANL-325

UPC: 051712706193

$ 209.24 EA
Company wide:
0 in stock
Documents & Guides
BUS ANL-325 ANL CURRENT LIMIT

Overview

BUS ANL-325 ANL CURRENT LIMIT
Also known as: 051712706193, ANL-325, BUSANL325

Specifications

Mounting: Stud
Speed: Time Delay
Amps: 325
Type: Limiter Fuse
Volts DC: 80
Volts AC: 125
Mounting: Stud
Amps: 325
Volts DC: 80
Speed: Time Delay
Type: Limiter Fuse
Volts AC: 125