2
more

Fuse, 150 Amp, Non-Time-Delay, Low Voltage Limiter, 32VAC
Item #: 0958428
Cat #: ANL-150
UPC: 051712706148
$ 138.19 EA
Company wide:
0
in stock
Documents & Guides
150 Amp Non-Time-Delay Low Voltage Aircraft Limiter, 32Vac/80Vdc, 6,000A IR AC, 2700A IR DC
Overview
150 Amp Non-Time-Delay Low Voltage Aircraft Limiter, 32Vac/80Vdc, 6,000A IR AC, 2700A IR DC
Also known as: 051712706148, ANL-150, BUSANL150
Specifications
| Mounting: | Stud |
| Type: | Low Voltage, Fuse |
| Speed: | Non-Time Delay |
| Amps: | 150 |
| Volts DC: | 80 |
| Volts AC: | 32 |
| Interrupt Rating DC: | 2.700 kA |
| Mounting: | Stud |
| Speed: | Non-Time Delay |
| Volts DC: | 80 |
| Interrupt Rating DC: | 2.700 kA |
| Type: | Low Voltage, Fuse |
| Amps: | 150 |
| Volts AC: | 32 |