130 Amp Time-Delay Low Voltage Limiter, 32V

Item #: 0958427

Cat #: ANL-130

UPC: 051712706131

$ 166.48 EA
Company wide:
0 in stock
Documents & Guides
130 Amp Time-Delay Low Voltage Aircraft Limiter, 32Vac/80Vdc, 6,000A IR AC, 2700A IR DC

Overview

130 Amp Time-Delay Low Voltage Aircraft Limiter, 32Vac/80Vdc, 6,000A IR AC, 2700A IR DC
Also known as: 051712706131, ANL-130, BUSANL130

Specifications

Mounting: Stud
Speed: Time Delay
Amps: 130
Volts DC: 80
Volts AC: 32
Length: 81 mm
Type: Bolt-On Fuse
Interrupt Rating DC: 6 kA
Width: 22.200 mm
Mounting: Stud
Amps: 130
Volts AC: 32
Type: Bolt-On Fuse
Width: 22.200 mm
Speed: Time Delay
Volts DC: 80
Length: 81 mm
Interrupt Rating DC: 6 kA