
125 Amp Non-Time-Delay Low Voltage Limiter, 32V
Item #: 0958426
Cat #: ANL-125
UPC: 051712107518
$ 169.20 EA
Company wide:
0
in stock
Documents & Guides
125 Amp Non-Time-Delay Low Voltage Aircraft Limiter, 32Vac/80Vdc, 6,000A IR AC, 2700A IR DC
Overview
125 Amp Non-Time-Delay Low Voltage Aircraft Limiter, 32Vac/80Vdc, 6,000A IR AC, 2700A IR DC
Also known as: 051712107518, ANL-125, BUSANL125
Specifications
| Mounting: | Stud |
| Amps: | 125 |
| Type: | Fuse, Aircraft Limiter |
| Speed: | Non-Time Delay |
| Volts DC: | 80 |
| Volts AC: | 32 |
| Length: | 81 mm |
| Interrupt Rating DC: | 6 kA |
| Width: | 22.200 mm |
| Mounting: | Stud |
| Type: | Fuse, Aircraft Limiter |
| Volts DC: | 80 |
| Length: | 81 mm |
| Width: | 22.200 mm |
| Amps: | 125 |
| Speed: | Non-Time Delay |
| Volts AC: | 32 |
| Interrupt Rating DC: | 6 kA |