Fuse, 100 Amp, Non-Time-Delay, Low Voltage, Limiter, 32V

Item #: 0958425

Cat #: ANL-100

UPC: 051712706124

$ 70.99 EA
Company wide:
74 in stock
Documents & Guides
Fuse, 100 Amp, Non-Time-Delay, Low Voltage, Aircraft Limiter, 32 Volt AC/80 Volt DC, 6,000A IR AC, 2700A IR DC

Overview

Fuse, 100 Amp, Non-Time-Delay, Low Voltage, Aircraft Limiter, 32 Volt AC/80 Volt DC, 6,000A IR AC, 2700A IR DC

Bussmann provides the broadest offering of UL listed Cable Limiters, Welder Limiters, Circuit Limiters and accessories. With products rated for AC or DC applications to suit your specific application requirements.

Also known as: 051712706124, ANL-100, BUSANL100

Specifications

Mounting: Stud
Amps: 100
Speed: Non-Time Delay
Type: Limiter Fuse
Volts DC: 80
Volts AC: 32
Length: 81 mm
Interrupt Rating DC: 6 kA
Mounting: Stud
Speed: Non-Time Delay
Volts DC: 80
Length: 81 mm
Amps: 100
Type: Limiter Fuse
Volts AC: 32
Interrupt Rating DC: 6 kA