AMG HI-AMP STUD MOUNT FUSE - 300 AMP

Item #: 0958421

Cat #: AMG-300

UPC: 051712614580

$ 16.76 EA
Company wide:
0 in stock
Documents & Guides
300AMP 32V HIGH CURRENT AUTOMOTIVE FUSE

Overview

300AMP 32V HIGH CURRENT AUTOMOTIVE FUSE
Also known as: 051712614580, AMG-300, BUSAMG300

Specifications

Mounting: Stud
Type: Automotive
Amps: 300
Mounting: Stud
Amps: 300
Type: Automotive