Fuse, 100 Amp Stud-Mount, AMG High Amp Fuse, 32VDC

Item #: 0958416

Cat #: AMG-100

UPC: 051712614511

$ 16.67 EA
Company wide:
0 in stock
Documents & Guides
Fuse, High Amp, Stud-Mount, 100 Amp, Use with HMEG Fuse Block, for High Current Applications, on Select Late Model Vehicles, 32 Volt DC

Overview

Fuse, High Amp, Stud-Mount, 100 Amp, Use with HMEG Fuse Block, for High Current Applications, on Select Late Model Vehicles, 32 Volt DC
Also known as: 051712614511, AMG-100, BUSAMG100

Specifications

Mounting: Stud
Amps: 100
Type: High Current
Interrupt Rating DC: 1 kA
Interrupt Rating AC: 1 kA
Mounting: Stud
Type: High Current
Interrupt Rating AC: 1 kA
Amps: 100
Interrupt Rating DC: 1 kA