BUSS SMALL DIMENSION FUSE

Item #: 0958402

Cat #: AGY-50

UPC: 051712704908

Company wide:
0 in stock
Documents & Guides
No Documents Available
Glass Fuse, 50A, Auto Accessory, 0.25, IN, North American, 32 Vac/dc, Glass tube

Overview

Glass Fuse, 50A, Auto Accessory, 0.25, IN, North American, 32 Vac/dc, Glass tube
Also known as: 051712704908, AGY-50, BUSAGY50

Specifications

Diameter: 0.250 in
Amps: 50
Diameter: 0.250 in
Amps: 50