3/4 Amp Fast-Acting Glass Fuse, 1/4" x 1", 125V

Item #: 0958397

Cat #: AGX-3/4

UPC: 051712704731

$ 3.46 EA
Company wide:
0 in stock
Documents & Guides
3/4 Amp Fast-Acting Glass Tube Fuse, 1/4" x 1" (6.3mm x 25.4mm), 125V

Overview

3/4 Amp Fast-Acting Glass Tube Fuse, 1/4" x 1" (6.3mm x 25.4mm), 125V
Also known as: 051712704731, AGX-3/4, BUSAGX34

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Material: Glass
Speed: Fast Acting
Material: Glass
Type: Fuse, Electronic