3/10 Amp Fast-Acting Glass Fuse, 1/4" x 1", 250V

Item #: 0958396

Cat #: AGX-3/10

UPC: 051712704915

$ 3.46 EA
Company wide:
0 in stock
Documents & Guides
3/10 Amp Fast-Acting Glass Tube Fuse, 1/4" x 1" (6.3mm x 25.4mm), 250V

Overview

3/10 Amp Fast-Acting Glass Tube Fuse, 1/4" x 1" (6.3mm x 25.4mm), 250V
Also known as: 051712704915, AGX-3/10, BUSAGX310

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Amps: 0.300
Speed: Fast Acting
Amps: 0.300
Type: Fuse, Electronic