BUSS AGX-15 AGX GLASS FUSE - 1/4 x

Item #: 0958393

Cat #: AGX-15

UPC: 051712704823

$ 1.25 EA
Company wide:
0 in stock
Documents & Guides
BUS AGX-15 AGX GLASS FUSE - 1

Overview

BUS AGX-15 AGX GLASS FUSE - 1
Also known as: 051712704823, AGX-15, BUSAGX15

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Amps: 15
Material: Glass
Interrupt Rating DC: 200
Volts AC: 32
Length: 25.4 mm
Diameter: 6.300 mm
Speed: Fast Acting
Amps: 15
Interrupt Rating DC: 200
Length: 25.4 mm
Type: Fuse, Electronic
Material: Glass
Volts AC: 32
Diameter: 6.300 mm