1-1/4 Amp Fast-Acting Glass Fuse, 1/4" x 1", 250V

Item #: 0958392

Cat #: AGX-1-1/4

UPC: 051712704922

$ 2.10 EA
Company wide:
0 in stock
Documents & Guides
1-1/4 Amp Fast-Acting Glass Tube Fuse, 1/4" x 1" (6.3mm x 25.4mm), 250V

Overview

1-1/4 Amp Fast-Acting Glass Tube Fuse, 1/4" x 1" (6.3mm x 25.4mm), 250V
Also known as: 051712704922, AGX-1-1/4, BUSAGX114

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Amps: 1.250
Speed: Fast Acting
Amps: 1.250
Type: Fuse, Electronic